VEO Clear View Panel System For A4, Table Display System, Stand And 10 Clear View Panels

Order Code: ZT2710117S

£249.99 Inc VAT (20%)


Description

VEO clear view panel system for A4, table display system, stand and 10 clear view panels. Supplied = flat pack. For paper format = A4. Model = with revolving pins, for use in desks, wall holders or swivel arms. Frame colour = black. Material = aluminium, polypropylene, ABS plastic. Number of clear view panels = 10 pcs. Colour = aluminium silver. Type of mounting = table system. Product type = clear view panel table stand sets. Stand and 10 clear view panels. VEO - the new generation. Displays, protects and organises your important documents. For more time, less stress and improved efficiency every day. High quality aluminium frame, internal frame made of ABS plastic. Pivot spindle panels for A4 made of polypropylene (PP) with black frame. Incredibly easy to insert: one click - no tools required. The table display system can be expanded from 10 to 20 panels by adding a wall display system.

See full description
Specifications for VEO Clear View Panel System For A4, Table Display System, Stand And 10 Clear View Panels
  • Colour
    Aluminium Silver
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Product Type
    Clear View Panel Table Stand Sets
  • Material
    Aluminium, Polypropylene, ABS Plastic
  • Number of Clear View Panels
    10
  • Mounting Type
    Table System
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome