Wire Strap Pouches, Pack Of 100, Size A4, Portrait, With Flap

Order Code: ZT2736383S

£699.99 Inc VAT (20%)


Description

Wire strap pouches, pack of 100, size A4, portrait, with flap. Supplied = assembled. For paper format = A4 portrait. Height = 340 mm. Colour = transparent. Width = 275 mm. Description of document pouch = with rain protection flap. Type of mounting = with wire straps. Product type = document pouches. Suitable for flexible use for mesh boxes, pallet collars, plastic bins, cartons, etc. Flexible spring steel strap allows quick attachment and release with a firm grip on different storage and transport containers. The strap is encapsulated in the pouch - no additional tools required for attachment.

See full description
Specifications for Wire Strap Pouches, Pack Of 100, Size A4, Portrait, With Flap
  • Pack Quantity
    100
  • Product Type
    Document Pouches
  • Colour
    Transparent
  • Supplied
    Assembled
  • Description of Document Pouch
    with Rain Protection Flap
  • Mounting Type
    with Wire Straps
  • Width
    275mm
  • For Paper Format
    A4 Portrait
  • Height
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome