0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

LBE Special Inspection Kit

Order Code: ZT3285262S

£1,239.99 Inc VAT (20%)


Description

A complete kit for finding and measuring moisture in concrete, wood and wood by-products, giving compara-tive readings in most other building materials. Featuring the Tramex ME5 allowing for non-invasive, Dual-Depth testing of moisture conditions in numerous building materials such as drywall, wood, plaster, brick, tiles, resilient flooring, laminates and roofing.
The Tramex CMEX5 digital moisture meter allows the user to non-invasively
test concrete to international standards. Using the CMEX5 and Hygro-i2 ®
probe the user can test relative humidity, temperature, dew point and
mixing ratio in the environment, or perform in situ and hood testing
(with optional hood) of relative humidity in concrete to international
standards BS 8201, BS 8203 or BS 5325 & ASTM F2170. A heavy-duty pin-probe measures moisture content in wood and Wood Moisture Equivalent WME, and gives in-depth readings of the moisture condition of walls and roofing insulation when using the 180mm insulated pins. The Water Damage Restoration Inspection Kit comes in a protective heavy-duty carrying case with die-cut foam lining. Kit Consists of 1. Concrete Moisture Encounter X5 - CMEX5., 2. Moisture Encounter 5 - ME5. 3. Ambient Relative Humidity Hygro-i2 Probe. 4. Hole liners and caps. 5. Heavy-duty pin-type wood probe.
6. 180mm (7") insulated pins for in-depth penetration. 7. 4.5" short narrow RH probe. 8. Infra-red Thermometer. 9. Calibration Salt Check

See full description
Specifications for LBE Special Inspection Kit
  • Product Type
    Special Inspection Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome