ActivArmr Thermal Insulating Gloves


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

These ActivArmr® thermal insulating gloves are the perfect choice for protection from cold and abrasion. The thermal acrylic liner protects the hands from discomfort in cold working environments, while the micro-dotting on the palms resists abrasions for improved staff safety and comfort.

Features and Benefits
• The microdot palm coating enhances grip in refrigerated and cold weather conditions
• Seamless construction avoids seam to skin contact irritation for user comfort
• Versatile glove can be used in a variety of food processing tasks
• Flexible acrylic liner gives excellent freedom of movement to reduce the risk of hand fatigue

Typical Applications
• Food processing
• Cold storage
• Outdoor winter use

Standards
• CE Category II
• EN 511:2006 0.1.0.
• EN 388:2003 3.1.3.X.
• EN 388:2016 3.1.2.X.B.

Approvals
• Reach Compliant
• Food contact compliant EC-regulation 1935/2004 and EC-regulation 2023/2006

Notes
• 78-202 - 225mm long
• 78-203 - 245mm long

See full description

Feature Attributes

Liner Material:
Acrylic
EN388 Cut:
1
EN388 Abrasion:
3
EN388 Puncture:
X
Colour:
Blue
Standards Met:
EN511 Cold,EN388: 2016
More attributes
Product Reviews -
4 years ago
perfect quick delivery. good products