Diamond Grip Extra-Thick Nitrile Powder-Free Gloves Hi-Vis Green - Size XL (Pack of 50)

Order Code: ZT5114024S

£17.99 Inc VAT (20%)


Description

Diamond Grip gloves ideal for repair technicians, mechanics, health and safety work, among other uses. Greater elasticity and durability thanks to extra-thick 10mil construction. Chemical resistant and Certified to EN ISO 374-1:2016+A1:2018 , EN 374-5:2016 & EN420:2003+A1:2009. Raised textured surface vastly improves grip over regular disposable gloves in both wet and dry conditions. Powder-free for those with relevant dermatological conditions.

See full description
Specifications for Diamond Grip Extra-Thick Nitrile Powder-Free Gloves Hi-Vis Green - Size XL (Pack of 50)
  • Weight
    0.52kg
  • MFR Part No.
    SSP54XL
  • Pack Quantity
    50
  • Size
    Extra-Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome