Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Insulating Gloves
E015Y Electricans CLASS00 14in Yellow Glove SIZE10
Order Code:
ZT1333921S
£59.99
each
Inc VAT (20%)
£599.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
599.90
https://www.zoro.co.uk/shop/safety/insulating-gloves/e015y-electricans-class00-14in-yellow-glove-size10/p/ZT1333921S
Add to quotation
View all Insulating Gloves
Description
E015Y Electricans Class00 14In Yellow Glove Size10
Specifications
Specifications for E015Y Electricans CLASS00 14in Yellow Glove SIZE10
Size
10
Colour
Yellow