FG24 Thinsulate Blue Cold Resistant Gloves - Large

Order Code: ZT1177132X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

FG24
Traditional fleece gloves with an elasticated wrist and a heavy Sherpa fleece lining for increased warmth and comfort. One size fits all.

Specifications for FG24 Thinsulate Blue Cold Resistant Gloves - Large
  • Colour
    Blue
  • MFR Part No.
    FG24
  • Liner Material
    Cotton
    Fleece
  • Coating
    Uncoated
  • Size
    Large
  • Series
    FG24