Low Volt Electrical Insulating Glove (class 00) Yellow Size Extra Large

Order Code: ZT5535008S

£69.99 Inc VAT (20%)


Description

¥ Ergonomically designed natural rubber electrical insulating gloves for all-day safety and comfort
¥ Natural rubber latex utilises a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity
¥Ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue
¥ Generous flared cuff allows room for clothing
¥ Smooth-finish for easy donning and doffing
¥ 360MM/14Ó Length
¥ Used in combination with AN96-002 leather protector to provide mechanical protection (worn over class 00 & 0 only)
¥ Certified for resistance to acid (Category A) , Ozone (Category Z) and very low temperatures (Category C)
¥ Applications with risk of touch voltage AC maximum 500 V (DC maximum 750)
¥ Electrical Glove Class 00 offers arc flash protection (APC 1 when worn in combination with 96-002)
¥ EN 60903:2003 Live working. Gloves of insulating material

See full description
Specifications for Low Volt Electrical Insulating Glove (class 00) Yellow Size Extra Large
  • Colour
    Yellow
  • Size
    XL