0
1

MaxiTherm 30-202 Thermal Insulated, General Handling Gloves


£7.29 Inc VAT (20%)

See 3 Product Variants
£7.29

Description

For excellent grip performance during wet applications, this thermally insulated glove features a patented non-slip coating. The brushed liner is soft and comfortable to keep the hands warm in cold conditions.

Features and Benefits
• Anatomical design helps to reduce hand fatigue
• Flat dipping technology improves breathability and reduces perspiration
• Can withstand contact heat up to 250°C
• Knitwrist cuff style for maximum comfort and secure fit
• ATG® HandCare® initiative for guaranteed cleanliness out of the box

Standards
• CE Category II
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 1.2.4.1.B.
• EN 511:2006 X.1.X.
• EN 407:2004 X.2.X.X.X.X.

Approvals
• Oeko-Tex® Standard 100

Warnings
• Contains natural rubber latex, which may cause irritation or allergies in some users

See full description

Feature Attributes

EN388 Abrasion:
1
EN388 Cut:
2
Series:
30-202 MaxiTherm
Colour:
Orange,Black
Coating:
Latex
Standards Met:
EN420 (General Requirements),EN511 Cold,EN407 Thermal,EN388: 2003
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome