Nitrile Palm Coated Polyester Grey Gloves - Size Medium (Pack of 10)

Order Code: ZT5363866S

£10.29 Inc VAT (20%)
£10.996% off
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.785%
10 - 19£9.2610%
20 +£8.7515%


Description

35% polyester + 65% Nitrile, Nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and engineering applications, EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

See full description
Specifications for Nitrile Palm Coated Polyester Grey Gloves - Size Medium (Pack of 10)
  • Size
    Medium
  • Abrasion Resistance Level
    4
  • Material
    Nitrile/Polyester
  • Cut Resistance Level
    A
  • Colour
    Grey
  • Protection
    Mechanical Hazards
  • Product Type
    Re-usable Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome