Pattern Thinsulate Glove Navy/Grey SM

Order Code: ZT5285874S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Currently unavailable

Description

Cold weather hand protection, 6 gauge knit, super warm and light, traditional design, matches R350X and R356X, unisexDecoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open. Oeko-Tex certified.

Specifications for Pattern Thinsulate Glove Navy/Grey SM
  • Size
    Small/Medium
  • Gender
    Unisex
  • Product Type
    Gloves
  • Colour
    Navy/Grey