PU Coated Glove Black - Size Large (Pack of 10)

Order Code: ZT5363836S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

35% polyester + 65% PU, Polyurethane coated palm, Machine knitted, Integrated elasticated wrist , EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Specifications for PU Coated Glove Black - Size Large (Pack of 10)
  • Cut Resistance Level
    A
  • Protection
    Mechanical Hazards
  • Material
    35% Polyester/65% PU
  • Colour
    Black
  • Abrasion Resistance Level
    4
  • Size
    Large
  • Product Type
    Re-usable Gloves
  • Use
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome