RE-Pro Electricians with Buckle White Leather Gloves - Size 10

Order Code: ZT1176980X

£11.39 Inc VAT (20%)


Description

The life of electrical gauntlets can be extended by the use of glove protectors. They work by protecting the gauntlets as well as the wearer from cuts, abrasions and punctures. They are manufactured from Chrome/Grey leather and worn over the top of the gauntlets.

Specifications for RE-Pro Electricians with Buckle White Leather Gloves - Size 10
  • EN388 Tear
    2
  • EN388 Abrasion
    3
  • EN388 Cut
    1
  • EN388 Puncture
    1
  • Size
    10
  • Cuff Style
    Gauntlet
  • Material
    Leather
  • Standards Met
    EN388: 2003
  • Application
    Electrics
  • MFR Part No.
    RE-PRO/10NB
  • Colour
    White
  • Coating
    Uncoated
  • Series
    RE-PRO