0
1

Skytec Ninja Lite PU Palm Coated Gloves (S-6/XS)

Order Code: ZT4791217S

£3.99 Inc VAT (20%)
£4.399% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These Ninja Lite Safety Gloves are ultra-lightweight and designed for precise, intricate tasks, offering superb grip and comfort and protecting against general handling hazards while ensuring maximum flexibility and movement. The seamless nylon/lycra liner and elasticated wrist deliver a secure, comfortable fit, and the polyurethane-coated palm excels in dry, wet, or oily conditions.

Features and Benefits
• Ultra-lightweight and flexible, perfect for precision tasks
• Breathable, seamless liner reduces skin irritation
• Polyurethane-coated palm provides excellent grip in various conditions
• Elasticated wrist offers a secure, comfortable fit
• Actifresh treatment kills bacteria and maintains freshness
• EN 388:2003 certified meeting high safety standards

See full description
Specifications for Skytec Ninja Lite PU Palm Coated Gloves (S-6/XS)
  • Liner Material
    Nylon
  • Coating
    Polyurethane
  • Colour
    Blue/Black
  • MFR Part No.
    SKY12
  • Series
    NINJA
  • Size
    6
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome