SKYTEC RHYOLITE PU PALM COATED GLOVES Grey (S-10)(2XL)

Order Code: ZT4791831S

£1.59 Inc VAT (20%)
£1.8915.5% off
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

Grey polyurethane palm coated gloves with a seamless liner that are designed for precision tasks requiring dexterity and flexibility.

Features and Benefits
• Comfortable and anatomically shaped, allowing excellent freedom of movement and reduction of hand fatigue
• Polyurethane palm coating offers a secure grip
• Breathable back of hand to reduce perspiration and skin irritation
• Elasticated wrist ensures a secure fit
• Lint free, reducing the risk of product contamination
• Tear and abrasion resistant
• 13 gauge liner

Typical Applications
• Aerospace
• Automotive
• Construction
• Manufacturing
• Precision

Standards
• EN388:2003 4.1.3.1
• CE Marked
• Category II

See full description
Specifications for SKYTEC RHYOLITE PU PALM COATED GLOVES Grey (S-10)(2XL)
  • Colour
    Grey
  • Liner Material
    Nylon
  • Coating
    Polyurethane
  • MFR Part No.
    SKY30
  • Series
    SKY30 Rhyolite
  • Size
    11
  • Standards Met
    EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome