Thinsulate Silicon Grip Fleece Gloves - 11/XL

Order Code: ZT4269763S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Silicone Grip Fleece Gloves. Soft fleece glove with 40gsm Thinsulate™ lining for extra warmth. Silicone coating to palm and fingers for enhanced grip. Elasticated wrist. Content: 100% polyester fleece. 40gsm Thinsulate™ lining. Compliance: EN388 EN511. Colour: Black. Size: Sizes Medium (9) & XL (11) .

Specifications for Thinsulate Silicon Grip Fleece Gloves - 11/XL
  • Colour
    Black
  • Material
    100% polyester fleece
  • Product Type
    Fleece Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome