Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Accessories
Badge Reel Clip, Pack of 10
By Matlock
Order Code:
ZT1185605X
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/key-accessories/badge-reel-clip-pack-of-10/p/ZT1185605X
Add to quotation
Schedule an order and save 5%
View all Key Accessories
Description
Reel Diameter: 30mm.
Cord Length: 600mm.
Supplied in packs: 10 reels.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for Badge Reel Clip, Pack of 10
Pack Quantity
10
Chain Length
600mm
Material
Plastic
Colour
Black
Type
Badge Reel
Length
600mm
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome