Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Accessories
Blue Plastic Key Rings, Pack of 50
By Matlock
Order Code:
ZT1185464X
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.09
5%
10 - 19
£16.19
10%
20 +
£15.29
15%
1
Add to basket
Order by 11am,
get it
Tomorrow
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/safety/key-accessories/blue-plastic-key-rings-pack-of-50/p/ZT1185464X
Add to quotation
Schedule an order and save 5%
View all Key Accessories
Description
Manufactured from plastic with a removeable address label. Fitted with a metal key ring. Pack of 50.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for Blue Plastic Key Rings, Pack of 50
Length
50mm
Colour
Blue
Width
30mm
Pack Quantity
50
Material
Plastic
Type
Keyring