Keyring Replacement Split Rings (Pack of 100) - RS79055

Order Code: ZT1551271S

£9.39 Inc VAT (20%)


Description

These replacement keyrings have a split design making it easy to add and remove keys, keyrings and security cards. The high quality metal construction provides longevity and is nickel plated to protect against rust. This bulk pack contains 100 replacement keyrings.
Keyring replacement ring
Allows you to add keys and keyrings
Nickel-plated metal for rust-free durability
Helps to prevents the loss of your keys
Diameter: 32mm
Pack of 100

See full description
Specifications for Keyring Replacement Split Rings (Pack of 100) - RS79055
  • MFR Part No.
    RS79055
  • Weight
    0.3501kg
  • Pack Quantity
    100
  • Diameter
    32mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome