One-Key Bluetooth Tracker Pack of 10
0
1

One-Key Bluetooth Tracker Pack of 10

Order Code: ZT5130052S

£279.99each Inc VAT (20%)
£559.98 minimum order value

Minimum order quantity: 2.

Description

The ONE-KEY™ Bluetooth Tracker, Pack of 10, ensures seamless tracking and security for your tools in tough jobsite conditions. Built for durability, it withstands extreme temperatures and harsh environments. Featuring advanced tracking technology, including Bluetooth®, QR codes and NFC, it allows precise location identification. A long-lasting battery and a built-in speaker enhance reliability, making it an essential addition to your inventory management system.

Features and Benefits
• Seamless tracking within the MILWAUKEE® ONE-KEY™ inventory system
• QR code enables two-step activation and tracking when Bluetooth® is unavailable
• Built-in accelerometer detects movement or unauthorised use
• Solid one-piece construction for superior strength and durability
• Withstands temperatures from +60 °C to -20 °C
• Three-year battery life with no need for replacement
• Built-in speaker helps locate items even when out of sight
• Up to 90-metre beacon range for extended tracking
• NFC technology allows quick data access for troubleshooting

Standards
• IP68 rating ensures durability in harsh conditions

See full description
Specifications for One-Key Bluetooth Tracker Pack of 10
  • MFR Part No.
    4933478643
  • Type
    Bluetooth Tracker
  • For Use With
    ONE-KEY Tools
  • Number of Pieces
    10
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome