Cisa 5 Pin Cylinder Key Blank Pack of 10

Order Code: ZT4969055S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Smiths Locks Cisa 5 Pin Cylinder Key Blank Pack 10 Pins: 5 Finish: Nickel plated Material: Steel Cross Reference: Cisa: C5D/Silca: CS206/Silca: AB1/JMA: CIDL/JMA: CI-DL/HD: N9CS/HD: SN9CS/HD Hook: H0154/HD Hook: H0156/Orion: CSA5/CEA: CS8/Curtis: CS-8/RST: 706CS/DL: 9CS/Mister Minit: 2/SKS: 47C/C Birch: CS20F/C Birch: CS8/C Birch: AB60/C Birch Hook: 5417/C Birch Hook: 5422/Keyprint Hook: H8K/Keyprint Hook: H60K

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cisa 5 Pin Cylinder Key Blank Pack of 10
  • Product Type
    Key Blank
  • Material
    Steel
  • Colour
    Nickel plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome