Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Blanks & Spare Keys
Dimple Key Blank to Suit All 98TII & 96TI
By Abus
Order Code:
ZT1185435X
£1.99
each
Inc VAT (20%)
£99.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.99
0%
50 - 99
£1.89
5%
100 +
£1.79
10%
Add to basket
Minimum order quantity: 50.
Get it in
9-13
working days
Available
GBP
99.50
https://www.zoro.co.uk/shop/safety/key-blanks-and-spare-keys/dimple-key-blank-to-suit-all-98tii-and-96ti/p/ZT1185435X
Add to quotation
View all Key Blanks & Spare Keys
Description
Dimple key blanks
Tags:
#BulkDiscount
Specifications
Specifications for Dimple Key Blank to Suit All 98TII & 96TI
Key Type
Key Blank
For Use With
96TI
98TII
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome