0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

DoubleJoint Control Cabinet Key KPX001106V03

Order Code: ZT2594204S

£20.99 Inc VAT (20%)


Description

The Knipex DoubleJoint Control Cabinet Key has four different zinc die-cast key profiles and a magnetic bit adapter for 1/4in bits. The Key is suitable for locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc. Specification Capacity Square 5.0-8.0mm, Double-bit Key 3-5mm, Triangular 7.0-9.0mm. Total Length 97mm. (3.82in).

See full description
Specifications for DoubleJoint Control Cabinet Key KPX001106V03
  • Type
    Cabinet Key
  • Key Type
    Cabinet Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome