0
1

KB802 Key Blank to Suit 40-65mm Laminated Steel Brass + W/R MTL Padlocks

Order Code: ZT1185460X

£0.89each Inc VAT (20%)
£4.45 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 5.

Description

Matlock™ security a comprehensive range of door locks and padlocks, suitable for securing bikes, sheds, garages, business premises etc. All Matlock? security products are backed by a quality assurance guarantee.

Specifications for KB802 Key Blank to Suit 40-65mm Laminated Steel Brass + W/R MTL Padlocks
  • For Use With
    Matlock 40mm-65mm Laminated Steel Padlocks
  • MFR Part No.
    KB802
  • Key Type
    Key Blank
  • Material
    Steel
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome