0
1

KBWP-R14 Key Blank to Suit 50-75mm Weather Resistantant Shrouded

Order Code: ZT1185252X

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 5.

Description

Weather Resistant. Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. Available in blue, black and yellow.

Specifications for KBWP-R14 Key Blank to Suit 50-75mm Weather Resistantant Shrouded
  • Key Type
    Key Blank
  • For Use With
    Matlock 50mm-75mm PU Coat Laminated Steel Padlocks
  • MFR Part No.
    KBWP-R14
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome