Universal 4 Pin Cylinder Key Blank Pack of 10

Order Code: ZT4969006S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Smiths Locks Universal 4 Pin Cylinder Key Blank Pack 10 Pins: 4 Finish: Nickel plated Material: Steel Cross Reference: Errebi: U4D/Silca: UL052/Silca: ULO52/JMA: U-4D/HD: UL062/HD: NS9CS/HD: PSNS9CS/HD: SN9CS/HD Hook: XH230/HD Hook: H0156/KL: UN4D/DL: NS9CS/Orion: UNL4/Ilco: WA91W/CEA: UN2/Curtis: WMS-1/Mister Minit: 392/SKS: 207C/RST: W266/C Birch Hook: 5845/Keyprint Hook: H134K

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal 4 Pin Cylinder Key Blank Pack of 10
  • Colour
    Nickel plated
  • Product Type
    Key Blank
  • Pack Quantity
    10
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome