Universal 5 Pin Cylinder Key Blank Pack of 10

Order Code: ZT4968943S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Smiths Locks Universal 5 Pin Cylinder Key Blank Pack 10 Pins: 5 Finish: Nickel plated Material: Steel Cross Reference: Errebi: U5D/Silca: UL050/Silca: ULO50/JMA: U-5D/JMA: U5D/HD: UL1/HD: SUL1/HD: PSUL1/HD Hook: H0521/Orion: UNL5/KL: UN5D/RST: 714ULR/Ilco: WA91WL/CEA: UN3/DL: L61Y/K: UL5/C Birch Hook: 5847/Keyprint Hook: DG13K

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal 5 Pin Cylinder Key Blank Pack of 10
  • Product Type
    Key Blank
  • Material
    Steel
  • Colour
    Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome