Universal 6 Pin Cylinder Key Blank Pack of 10

Order Code: ZT4968979S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Smiths Locks Universal 6 Pin Cylinder Key Blank Pack 10 Pins: 6 Finish: Nickel plated Material: Steel Cross Reference: Errebi: U6D/Silca: ULO54/Silca: UL054/JMA: U-6D/U6D/HD: UL2/HD: PSUL2/HD: SUL2/HD Hook: H0590/KL: UN6D/Orion: UNL6/SKS: H197C/CEA: UN7/RST: 641UL/K: UL6/C Birch Hook: 5998/Keyprint Hook: DG15K

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal 6 Pin Cylinder Key Blank Pack of 10
  • Material
    Steel
  • Product Type
    Cylinder Key Blank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome