348868 Key Board

Order Code: ZT3078116S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Height mm: 400.
Key Capacity: 24.
Product Type: Key cabinets.Perfect organisation system. Enables convenient, direct access to up to 24 keys. Space saving key storage. Supplied with a bag of 6 assorted coloured key clip holders, 2 x blue, 2 x black, 1 x yellow and 1 x red. Height 400mm.

Specifications for 348868 Key Board
  • Key Capacity
    24
  • Height
    400mm
  • Colour
    Red
    Yellow
    Black
    Blue
  • Product Type
    Key cabinets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome