0
1
2
3
4
5

5482EURD Select Access Flexible Shackle Key Lock Box

Order Code: ZT3287393S

£42.99 Inc VAT (20%)


Description

The Master Lock 5482EURD Select Access® Flexible Shackle Key Lock Box reimagines how you secure your property by offering unmatched installation flexibility. Its metal body provides better resistance to attacks. Its 4-dial combination lock features large dials which are easy to read, grip and turn. Fitted with a durable weather resistant cover protecting the body and lock from the elements.

The flexible cable (34cm x 8mm Ø) allows for easy placement in a wide range of locations, cable is easy to attach everywhere. For added security, install in a discreet location. It offers a large storage capacity, with space for up to 10 keys (key fobs, cards and large keys) The integrated bin neatly secures items to prevent jamming when closing the door.

A Limited Lifetime Warranty provides peace of mind from a brand you can trust.

Specifications:

External Dimensions (HxWxD) : 283 x 76 x 56cm.
Internal Dimensions (HxWxD) : 8.7 x 6.1 x 4.3cm.
Flexible Shackle Diameter: 8mm.
Flexible Shackle Height: 14.4cm.

Technical Specs
External Dimensions (HxWxD) : 283 x 76 x 56cm
Internal Dimensions (HxWxD) : 8.7 x 6.1 x 4.3cm
Flexible Shackle Diameter: 8mm
Flexible Shackle Height: 14.4cm

See full description
Specifications for 5482EURD Select Access Flexible Shackle Key Lock Box
  • Type
    Shackle Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome