0
1
2

787C Wall Mounted Key Safe with Re-settable Code

Order Code: ZT1184924X

£32.99 Inc VAT (20%)


Description

787C
A convenient way to leave keys for people you trust. Strong, sturdy weather-resistant construction. Four digit resettable combination to set your own PIN. Complete with easy
to fit wall fixings.

Specifications for 787C Wall Mounted Key Safe with Re-settable Code
  • Lock Type
    Combination Lock
  • Type
    Key Safe
  • MFR Part No.
    787C
  • Colour
    Grey
  • Overall Width
    80mm
  • Special Features
    Weather-resistant
  • Finish
    Paint
  • Includes
    Individually Resettable Code
    4-digit 10,000 Combination
  • Key Capacity
    30 Key
  • Material
    Steel
  • Overall Height
    120mm
  • Width
    80mm
  • Height
    120mm
  • Depth
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome