Aluminium Key Cabinet Accessories

Order Code: ZT3078117S

£20.99 Inc VAT (20%)
£21.994.5% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Application: For aluminium key cabinets.
Product Type: Key cabinets.
Type: Key clips.Modern range of key cabinets designed for use with new style key clips. The label on this unique key holder is always visible with key located behind it. Key rails can be detached at various heights to meet individual requirements. Additional key rails can be added to increase the capacity. Supplied with wall fixings.

See full description
Specifications for Aluminium Key Cabinet Accessories
  • Applications
    for aluminium key cabinets
  • Material
    Aluminium
  • Product Type
    Key Cabinet
  • Type
    Key Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome