Bluetooth Electronic Key Safes Description Wall Mounted Diameter X D mm 100 X 50

Order Code: ZT3492277S

£199.99 Inc VAT (20%)


Description

Strong 2.5mm thick body and durable zinc alloy construction, can be used in temperatures between -45°C and 60°C.Anti corrosion black powder finish.Class C lock with an illuminating touch pad including bluetooth, 100 setPin code capacity and mobile app control.Long battery life (up to a year) thanks to low power consumption.IP65 water resistance rating.Pre-drilled fixing holes for wall mouting, bolts supplied.Can be linked to mobilephone using bluetooth, no wifi connection required.Padlock version supplied with SUS 304 Street Padlock Shackle. shackle length: 95mm, shackle clearance width: 35mm.

See full description
Specifications for Bluetooth Electronic Key Safes Description Wall Mounted Diameter X D mm 100 X 50
  • Material
    Zinc Alloy
  • Colour
    Black
  • Body Thickness
    2.5mm
  • Mounting Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome