Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Circular Key Box, Glass Fronted (KB1)
By Firechief
Order Code:
ZT1196525P
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 +
£4.68
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/safety/key-cabinets/circular-key-box-glass-fronted-kb1/p/ZT1196525P
Add to quotation
Schedule an order and save 5%
View all Key Cabinets
Description
Break Glass Keybox
Tags:
#BulkDiscount
Specifications
Specifications for Circular Key Box, Glass Fronted (KB1)
MFR Part No.
114-1082
Depth
33mm
Width
120mm
Height
120mm
Weight
0.04kg
Type
Break Glass Box
Material
ABS Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome