1. Safety/
  2. Site Safety/
  3. Security/
  4. Key Cabinets
Combination Key Safe

Combination Key Safe


Select
See all variants from
£42.99

Inc VAT (20%)

See all variants from £42.99

Description

Keep large numbers of keys secure with these Helix® Key Safes. Featuring a metal combination lock, these safes are easy to reconfigure to maintain security and are made from solid steel to prevent tampering.

Features and Benefits
• Securely stores multiple keys
• Scratch-resistant steel for longevity
• Durable metal key hooks compatible with most key fobs

See full description

Feature Attributes

Overall Depth:

80 mm

Lock Type:

Combination Lock

Material:

Steel

Colour:

Black

Type:

Key Cabinets

Finish:

Powder Coated

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome