Double Cabinet with Integrated Key Lock

Order Code: ZT3151174S

£129.99 Inc VAT (20%)


Description

Protect your fire extinguishers from accidental damage. This sturdy cabinet provides an added level of protection thanks to its lockable system.

The cabinet houses two fire extinguishers and ensures they’re well protected against harsh weather conditions, scuffs, knocks and bumps. Access is gained via a grey plastic key.
Manufactured from ABS plastic, these cabinets possess remarkable protection qualities and are extremely robust. CheckFire tested its strength by hitting it with a digger bucket and dropping it from higher than 10 feet – and the cabinet didn’t falter. ABS is also known for its resistance to chemicals, meaning this cabinet can be used in many extreme conditions.

The interior of the cabinet is impressive too. An innovative clamp and strap system firmly holds extinguishers in place and can accommodate almost any model shape and size.

See full description
Specifications for Double Cabinet with Integrated Key Lock
  • Product Type
    Double Cabinet
  • Colour
    Grey
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome