Electronic Key Safe (48 Keys)
0
1
2
3
4

Electronic Key Safe (48 Keys)

Order Code: ZT1184950XCopy

£82.99 Inc VAT (20%)


Description

Electronic key safe with a handy deposit slot - insert keys without opening the cabinet.
Supplied with a manual override key, key rings, multi coloured tags and fixing bolts.
Requires 4x AA batteries.

Specifications for Electronic Key Safe (48 Keys)
  • Overall Width
    300mm
  • Lock Type
    Combination Lock
  • Includes
    2 Years Warranty
    Fixing Bolts
    key Rings
    Manual Over-ride Key
    Multi Coloured Tags
  • Overall Height
    365mm
  • Special Features
    Fire Protection (90min)
    Weather-resistant
  • Key Capacity
    48 Key
  • Finish
    Powder-Coated
  • Material
    Steel
  • Overall Depth
    100mm
  • MFR Part No.
    KS-48
  • Type
    Key Cabinet
  • Colour
    Grey
  • Depth
    100mm
  • Height
    365mm
  • Width
    300mm