Extra Deep Key Cabinets for Bunches of Keys

Extra Deep Key Cabinets for Bunches of Keys

Order Code: ZT3407093SCopy

£849.99 Inc VAT (20%)


Description

Ideal for storage and accountability of bunches and or unusual shaped keys giving quick positive identification, suitable for the motor trade and estate agents.Colour coded adjustable hook bars can be removed to suit different sizes of keys.Colour coded key tags, rings and numbers to suit hook bars.Removable key control card and holder.Solid square cornered construction.Strong cylinder lock with 2 keys.Durable powder coated finish.1mm thick steel body and door.Four mounting holes in the back of the cabinet.

See full description
Specifications for Extra Deep Key Cabinets for Bunches of Keys
  • Finish
    Powder Coat
  • Material
    Steel
  • Product Type
    Key Cabinet
  • Lock Type
    Cylinder Lock
  • Body Thickness
    1mm