FORT EMKA Lock, Includes 2 Keys, Steel

Order Code: ZT2736682S

£79.99 Inc VAT (20%)


Description

FORT EMKA lock, includes 2 keys, steel. Supplied = assembled. Category = cupboards. Product type = locks. Material = zamac. Colour = silver. Length = 35 mm. Model = includes 2 keys. Lock includes 2 keys.

Specifications for FORT EMKA Lock, Includes 2 Keys, Steel
  • Product Type
    Locks
  • Material
    Zamac
  • Colour
    Silver
  • Supplied
    Assembled
  • Length
    35mm
  • Model
    Includes 2 Keys