Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Heavy Duty 50-Key Cabinet with Perspex Window
By Sterling Locks
Order Code:
ZT1184926X
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/safety/key-cabinets/heavy-duty-50-key-cabinet-with-perspex-window/p/ZT1184926X
Add to quotation
Schedule an order and save 5%
View all Key Cabinets
Description
Cabinet dimensions: H380 x W550 x D80mm.
Specifications
Specifications for Heavy Duty 50-Key Cabinet with Perspex Window
Finish
Powder-coated
Overall Depth
80mm
MFR Part No.
KC50HD
Includes
2 Keys
All fixings
Coloured Key Tags
Lock Type
Key Lock
Overall Width
380mm
Special Features
Weather-resistant
Perspex Window
Overall Height
550mm
Colour
Grey
Key Capacity
50 Key
Material
Steel
Type
Key Cabinet
Height
550mm
Width
380mm
Depth
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome