K64709WW VeriMark Guard USB-C Fingerprint Key

Order Code: ZT3382710S

£74.99 Inc VAT (20%)


Description

Biometric authentication solution with security key functionality, USB-C connectivity, Designed for Windows 10, FIDO2 and FIDO U2F certified, Encrypted end-to-end security, Supports GDPR compliance, Compact design with convenient tether. The VeriMark™ Guard USB-C Fingerprint Key – FIDO2, WebAuthn/CTAP2 and FIDO U2F – Cross Platform offers the latest in biometric authentication. FIDO2 and FIDO U2F certified with expanded authentication options, including strong single-factor (passwordless) , dual, multi-factor and Tap-and-Go for FIDO U2F services.

Maximum compatibility with web services including Google, Facebook and Microsoft (for Windows Hello, refer to VeriMark or VeriMark IT) , with support for Chrome, Edge, Firefox and Safari.

Designed for Windows 10, this biometric authentication solution with security key functionality supports the latest web browsers (Chrome, Edge, Firefox and Safari) Cross-platform compatibility on macOS and ChromeOS is supported via our Tap-and-Go feature (i.e. security key) Please note that some services may require Security Key sign in setup to be performed on a Windows-based computer, in order to allow biometric authentication; see our support page (kensington.com/software/verimark-setup) for a list of compatible services. Tap-and-Go combines a username and password with second-factor security key authentication, to enable extra security on non-FIDO2 services.

FIDO2 and FIDO U2F certified, VeriMark‚Ñ¢ Guard offers expanded authentication options for FIDO2 biometric authentication services as well as FIDO U2F services requiring security key functionality. Provides strong single-factor (passwordless) , dual, multi-factor and Tap-and-Go support, making it the best biometric authentication key on the market. Supports up to 10 fingerprints.

While FIDO2 is the latest in comprehensive online security, with new services being added all the time, not all services support this standard yet. VeriMark‚Ñ¢ Guard was developed to allow biometric and security key authentication, so it can grow with you and your authentication needs. We encourage you to view our listing of services under the support section (kensington.com/software/verimark-setup) of our site, to ensure you receive the best possible experience.

Encrypted end-to-end security with Match-in-Sensor™ Fingerprint Technology combines superior biometric performance and 360° readability with anti-spoofing technology. Exceeds industry standards for false rejection rate (FRR 2%) and false acceptance rate (FAR 0.001%) .

Exceeds industry standards for false acceptance rate (FAR) and false rejection rate (FRR) Supports GDPR compliance.

See full description
Specifications for K64709WW VeriMark Guard USB-C Fingerprint Key
  • Product Type
    Fingerprint Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome