Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Key Box, Plastic Fronted (KB2)
By Firechief
Order Code:
ZT1196527P
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 - 19
£5.39
10%
20 +
£5.09
15%
1
Add to basket
Get it in
10-16
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/safety/key-cabinets/key-box-plastic-fronted-kb2/p/ZT1196527P
Add to quotation
View all Key Cabinets
Description
Plastic Keybox
Tags:
#BulkDiscount
Specifications
Specifications for Key Box, Plastic Fronted (KB2)
MFR Part No.
114-1083
Depth
35mm
Height
110mm
Width
110mm
Weight
0.04kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome