Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Key Cabinet 25-Key with Digital Lock
By Sterling Locks
Order Code:
ZT1184927X
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/safety/key-cabinets/key-cabinet-25-key-with-digital-lock/p/ZT1184927X
Add to quotation
View all Key Cabinets
Description
Cabinet dimensions: H320 x W295 x D120mm.
Specifications
Specifications for Key Cabinet 25-Key with Digital Lock
Lock Type
Combination Lock
Overall Depth
120mm
Includes
4 AA Batteries
Colour Coded Key Tags
All Fixings
Colour Coded Key Racks
2 Keys
Type
Key Cabinet
Colour
Grey
Special Features
Hammer-resistant
Weather-resistant
MFR Part No.
KC25S
Overall Width
320mm
Finish
Powder-Coated
Key Capacity
25 Key
Material
Steel
Overall Height
295mm
Depth
120mm
Width
320mm
Height
295mm