0
1
2
3
4
5

Key Safe Plus Lock Box Drop Slot, Holds 54 Keys, Includes 6 Key Clips

Order Code: ZT2659014S

£149.99 Inc VAT (20%)


Description

Manage keys securely and professionally with the key safe box from Durable. The wall-mounted key cabinet with combination lock comes with 6 coloured Key Clips, key drop off slot at the top, mounting kit and inscribable index sheet.

SAFE AND SECURE: Keys are kept safely and securely locked away yet easily accessible with the Durable key safe cabinet. A combination lock with over 1000 possible codes ensures the cabinet remains safely and securely locked.

CLEAR DESIGN: Thanks to the innovative design, the Key Clip plates are permanently visible, so keys are quickly and easily accessible. Aluminium construction in a subtle Silver colour fits in effortlessly in the home or office.

WALL MOUNTABLE: The large key safe cabinet can be wall mounted and includes a mounting kit for easy installation. Six coloured Key Clip keyrings are also included in delivery.

HEIGHT-ADJUSTABLE HANGERS: Store and arrange house, car or spare keys according to your needs thanks to the key hanger strips with height-variable plugs.

INSCRIBABLE: An EDP inscribable index sheet for a table of contents is included for clear key storage and organisation. • Manage keys professionally and securely with the Durable Key Box
• Keys are kept safe, organised and close at hand inside the metal holder
• Select a personal password from over 1000 possible access code combinations
• The wide opening and innovative arrangement of key tags allows a clear overview of the labels, ensuring keys always remain visible and are quick and easy to find
• Arrange up to 54 sets of car, house and replacement keys according to your own organisational requirements thanks to the hanger rails with adjustable plug heights.
Dimensions: 117 x 300 x 400mm

See full description
Specifications for Key Safe Plus Lock Box Drop Slot, Holds 54 Keys, Includes 6 Key Clips
  • Lock Type
    Combination Lock
  • Mounting Type
    Wall Mountable
  • Material
    Aluminium
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome