Key Store Size 1 Key Safe Combination Lock Black KS0001C

Key Store Size 1 Key Safe Combination Lock Black KS0001C

Order Code: ZT2120417S

£41.99 Inc VAT (20%)


Description

Phoenix Key Store Size 1 Key Safe Combination Lock Black KS0001C THE PHOENIX KEY STORE gives you control of door keys, padlock keys, car keys etc. in an attractive secure location that can be easily mounted to a wall.

Specifications for Key Store Size 1 Key Safe Combination Lock Black KS0001C
  • Colour
    Black
  • Form
    Key Safe
  • Lock Type
    Combination Lock, 4 Digits
  • Weight
    0.4kg
  • Material
    Cast Alloy
  • Capacity
    1 Key Hook
  • Type
    Key Safes
  • Dimensions (W x D x H)
    65 x 35 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome