0
1
2
3
4

L2200006 XL Combination Key Safe In Grey

Order Code: ZT3285153S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

The Locksmyth L2200006 XL Combination Key Safe has a strong weather-resistant body
The Locksmyth L2200006 is a Grey Combination Key Safe with internal dimensions of 110mm x 73mm x 50mm. The Box has 4 holes in the backplate and comes with 4 Rawl Plugs and Screws for mounting to a wall. Easy installation and a customisable combination code with a simple-to-follow instruction sheet.

Features:
Grey Combination Key Safe
Strong weather-resistant body
Suitable for both indoor and outdoor use
Easy resettable combination code
Specification:
Part Number: L2200006
External Dimensions: 130 x 95 x 65mm

See full description
Specifications for L2200006 XL Combination Key Safe In Grey
  • Product Type
    Combination Key Safe
  • Size
    XL
  • Colour
    Grey
  • Applications
    Indoor and Outdoor
  • External Dimensions
    130 x 95 x 65mm
  • Internal Dimensions
    110mm x 73mm x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome