0
1
2
3
4

Large Biometric Safe - MLKLX110BE

Order Code: ZT3287367S

£229.99 Inc VAT (20%)


Description

The Master Lock Large Biometric Security Safe is ideal for protecting precious valuables and electronics against theft. It has a solid steel construction, 2 steel live-locking bolts and a concealed hinge for more protection against attacks and prying attempts.

The biometric lock allows you to store up up to 30 fingerprints, so that no memorisation is required. A battery jump kit and the override key make sure you can always access your safe, even in the case of flat batteries. Inside the safe there is an interior light and carpeted floor that keeps the contents protected from scratches during storage.

Supplied with bolt down hardware and 2 x override keys.

Requires 4 AA alkaline batteries (not included) .

Specifications:

Exterior Dimensions (HxWxD) : 19.5 x 43 x 37cm.
Interior Dimensions (HxWxD) : 19.2 x 42.7 x 31cm.

Technical Specs
Exterior Dimensions (HxWxD) : 19.5 x 43 x 37cm
Interior Dimensions (HxWxD) : 19.2 x 42.7 x 31cm

See full description
Specifications for Large Biometric Safe - MLKLX110BE
  • Type
    Biometric
  • Safe Type
    Biometric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome