Lock For Universal Cupboard, Plastic/Steel Incl. 2 Keys, Black/Silver

Order Code: ZT2731763S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Lock for universal cupboard, plastic/steel incl. 2 keys, black/silver. Supplied = assembled. Category = cupboards. Product type = locks. Material = steel, plastic. Colour = silver, black. Height = 86 mm. Model = includes 2 keys. Diameter = 73.8 mm.

Specifications for Lock For Universal Cupboard, Plastic/Steel Incl. 2 Keys, Black/Silver
  • Material
    Plastic
    Steel
  • Product Type
    Locks
  • Colour
    Silver
    Black
  • Supplied
    Assembled
  • Diameter
    73.8mm
  • Model
    Includes 2 Keys
  • Height
    86mm