Metal Document Cabinet Key Lock White

Order Code: ZT4069105S

£36.99 Inc VAT (20%)


Description

The metal cabinet with a sealed latch is a dual-function solution, combining easy access with secure storage. Designed to accommodate A4 ring binders and lever arch files, this versatile cabinet finds common applications in a range of settings and provides a seamless blend of accessibility and protection.

Features and Benefits
• Sturdy metal construction guarantees durability
• Sleek powder-coated finish enhances aesthetics and resilience
• Its twist-to-open seal latch ensures quick entry
• Available in a range of sizes and colours to suit your needs

Typical Applications
• Businesses
• Educational institutions
• Retail
• Offices

See full description
Specifications for Metal Document Cabinet Key Lock White
  • Lock Type
    Latch
  • Door Colour
    White
  • Colour
    White
  • Material
    Steel
  • Cabinet Style
    Storage Cabinet
  • MFR Part No.
    108-1067
  • Width
    3000mm
  • Number of Doors
    1
  • Lockable
    Yes
  • Height
    3700mm
  • Cabinet Door Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome