The Wiha Pen Shape Switch Cabinet Key contains the most popular keys and profiles in one compact, lightweight tool. A handy clip means you can easily store the key in/on a pocket. Specification: Keys/Profiles: Sqaure Head 5-8, Triangle Head 9, Double Bit (Min.-Max.) 3-5, SL7.0mm, PH2, T20 &T25.